Motion
HL152Y-P

BOSTON GEAR
HL152Y-P

Bevel Pinion Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Finished w/ Keyway, 0.5313 in Face Width
Mi Item #00368937
MFR #HL152Y-P
Price$261.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HL152Y-P

Bevel Pinion Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Finished w/ Keyway, 0.5313 in Face Width
Mi Item #00368937
MFR #HL152Y-P

Mfr description
HL152Y-P STL GEAR H/PINION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.93/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    12
  • Face Width
    0.5313 in
  • Gear Overall Width
    1-3/8 in
  • Hub Diameter
    1.31 in
  • Hub Projection
    0.81 in
  • Keyway Size
    3/16 x 3/32 in
  • Mounting Distance
    2-3/8 in
  • Overall Width
    1.3750 in, 34.92 mm
  • Pitch
    12
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.35 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    HL152Y-P
  • Material
    Steel
  • Mating Gear
    HL152Y-G
  • Number Of Teeth
    18
  • Product Type
    Bevel Gears
  • Set Screw Location
    On Hub
  • Speed Ratio
    2:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711118764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)