Motion
HL153Y-P

BOSTON GEAR
HL153Y-P

Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Finished w/ Keyway, 0.5800 in Face Width
MI ITEM #00368939
MFR #HL153Y-P
Price$338.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HL153Y-P

Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Finished w/ Keyway, 0.5800 in Face Width
MI ITEM #00368939
MFR #HL153Y-P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$338.50/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    10
  • Face Width
    0.5800 in
  • Gear Overall Width
    1.525 in
  • Hub Diameter
    1-3/4 in
  • Hub Projection
    0.91 in
  • Keyway Size
    3/16 x 3/32 in
  • Mounting Distance
    2-1/2 in
  • Pitch
    10
  • Pitch Diameter
    2.0000 in
  • Pitch Line to Back
    1.5250 in | 38.73 mm
  • Pressure Angle
    20 °
  • Ratio
    1.5:1
  • Weight
    0.75 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    Hub w/ Set Screw
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    Bevel Gears
  • Speed Ratio
    1.5:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711118801

Overview

Mfr description
HL153Y-P STL GEAR H/PINION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought