Motion
HL155Y-G

BOSTON GEAR
HL155Y-G

Bevel Gear, 10 DP, 20 PA, 2:1 R, 40 Teeth, Steel
MI ITEM #00368940
MFR #HL155Y-G
Your Price$694.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HL155Y-G

Bevel Gear, 10 DP, 20 PA, 2:1 R, 40 Teeth, Steel
MI ITEM #00368940
MFR #HL155Y-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$694.09/each(List $911.00)

Overview

Mfr description
HL155Y-G STL GEAR H/BEVEL

Specifications

  • Gear Type
    Bevel Gear
  • Pitch
    10
  • Tooth Type
    Straight
  • Ratio
    2:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    40
  • Pitch Diameter
    4 in
  • Face Width
    0.72 in
  • Bore Diameter
    1-1/4 in
  • Material
    Steel
  • Bore Type
    Finished w/ Keyway
  • Hub Type
    Hub w/ Set Screw
  • Hub Diameter
    3 in
  • Hub Projection
    1.19 in
  • Gear Overall Width
    1.695 in
  • Mounting Distance
    2-1/2 in
  • Keyway Size
    1/4 x 1/8 in
  • Steel Hardening
    Hardened
  • UPC_NO
    781711118825
  • Weight
    3.60 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text