Motion
HL155Y-P

BOSTON GEAR
HL155Y-P

Bevel Gear, 10 DP, 20 PA, 2:1 R, 20 Teeth, Steel
MI ITEM #00368941
MFR #HL155Y-P
Your Price$302.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HL155Y-P

Bevel Gear, 10 DP, 20 PA, 2:1 R, 20 Teeth, Steel
MI ITEM #00368941
MFR #HL155Y-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$302.77/each(List $428.90)

Overview

Mfr description
HL155Y-P STL GEAR H/PINION

Specifications

  • Gear Type
    Bevel Pinion Gear
  • Pitch
    10
  • Tooth Type
    Straight
  • Ratio
    2:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    20
  • Pitch Diameter
    2 in
  • Face Width
    0.72 in
  • Bore Diameter
    7/8 in
  • Material
    Steel
  • Bore Type
    Finished w/ Keyway
  • Hub Type
    Hub w/ Set Screw
  • Hub Diameter
    1-3/4 in
  • Hub Projection
    1.06 in
  • Gear Overall Width
    1.805 in
  • Mounting Distance
    3-1/8 in
  • Keyway Size
    3/16 x 3/32 in
  • Steel Hardening
    Hardened
  • UPC_NO
    781711118849
  • Weight
    0.80 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text