Motion
HL156Y-P

BOSTON GEAR
HL156Y-P

Bevel Pinion Gear - 8 DP, 20 ° Pressure Angle, 20 Teeth, Finished w/ Keyway, 0.8300 in Face Width
Mi Item #00368943
MFR #HL156Y-P
Price$399.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HL156Y-P

Bevel Pinion Gear - 8 DP, 20 ° Pressure Angle, 20 Teeth, Finished w/ Keyway, 0.8300 in Face Width
Mi Item #00368943
MFR #HL156Y-P

Mfr description
HL156Y-P STL GEAR H/PINION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.89/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    0.8300 in
  • Gear Overall Width
    2.29 in
  • Hub Diameter
    2.12 in
  • Hub Projection
    1.41 in
  • Keyway Size
    1/4 x 1/8 in
  • Mounting Distance
    4 in
  • Pitch
    8
  • Pitch Diameter
    2.5000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Set Screw Size
    3/8-16
  • Weight
    2.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    HL156Y-P
  • Material
    Steel
  • Mating Gear
    HL156Y-G
  • Number Of Teeth
    20
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711118887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)