Motion
HL158Y-P

BOSTON GEAR
HL158Y-P

Bevel Pinion Gear - 6 DP, 20 ° Pressure Angle, 18 Teeth, Finished w/ Keyway, 1.0625 in Face Width
MI ITEM #00368945
MFR #HL158Y-P
Price$604.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HL158Y-P

Bevel Pinion Gear - 6 DP, 20 ° Pressure Angle, 18 Teeth, Finished w/ Keyway, 1.0625 in Face Width
MI ITEM #00368945
MFR #HL158Y-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$604.20/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    6
  • Face Width
    1.0625 in
  • Gear Overall Width
    2.765 in
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    1.59 in
  • Keyway Size
    1/4 x 1/8 in
  • Mounting Distance
    4-3/4 in
  • Pitch
    6
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    3.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    HL158Y-P
  • Material
    Steel
  • Mating Gear
    HL158Y-G
  • Number Of Teeth
    18
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711118924

Overview

Mfr description
HL158Y-P STL GEAR H/PINION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought