Motion
HL1066
Worm, 10 DP, 14.5 PA, 1.25 PD, RH, Steel/Hardened
MI ITEM #00368948
MFR #HL1066
Your Price$275.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 10 DP, 14.5 PA, 1.25 PD, RH, Steel/Hardened
MI ITEM #00368948
MFR #HL1066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$275.15/each(List $308.38)

Overview

Mfr description
HL1066 STEEL GEAR-H/WORM

Specifications

  • Pitch
  • Pressure Angle
    14.5 °
  • Number Of Threads
  • Direction of Rotation
    Right Hand
  • Pitch Diameter
  • Bore Diameter
  • Face Width
  • Material
    Steel
  • Lead Angle
  • Hub Type
    No Hub
  • Lead
    0.3142 in
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    3/16 x 3/32 in
  • Steel Hardening
    Hardened
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text