Motion
HMK1215B
Straight Tooth Miter Gear - 12 DP, 20 ° Pressure Angle, 15 Teeth, Bored to Size, 0.2813 in Face Width
Mi Item #00368971
MFR #HMK1215B
Price$90.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 12 DP, 20 ° Pressure Angle, 15 Teeth, Bored to Size, 0.2813 in Face Width
Mi Item #00368971
MFR #HMK1215B

Mfr description
HMK1215B GEAR MITER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.59/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Diametral Pitch
    12
  • Face Width  
    0.2813 in
  • Gear Overall Width
    55/64 in
  • Hub Diameter
    1 in
  • Hub Projection
    0.5 in
  • Keyway Size
    1/8 X 1/16 in
  • Mounting Distance
    1.25 in
  • Outside Diameter
    1.3680 in
  • Pitch
    12
  • Pitch Diameter  
    1.2500 in
  • Pressure Angle
    20 °
  • Set Screw Size
    10-24 UNC in
  • Weight
    0.15 lbs

Details

  • Bore Type
    Bored to Size
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog
  • Material
    Steel
  • Mating Gear
    M627, M627A, HM627, HM627A, HMK627A
  • Number Of Teeth  
    15
  • Product Type
    Miter Gears
  • Set Screw Location
    Over Keyway
  • Standards Met
    ANSI B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)