Motion
YSM12F18HX5/8

BROWNING
YSM12F18HX5/8

1228790 Straight Tooth Miter Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Finished w/ Keyway, 0.32 in Face Width
MI ITEM #00368975
MFR #YSM12F18HX5/8
Price$220.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM12F18HX5/8

1228790 Straight Tooth Miter Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Finished w/ Keyway, 0.32 in Face Width
MI ITEM #00368975
MFR #YSM12F18HX5/8

Mfr description
YSM12F18H X 5/8 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.64/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Diametral Pitch
    12
  • Face Width  
    0.3200 in
  • Gear Overall Width
    1-1/64 in
  • Hub Diameter
    1.2500 in
  • Hub Projection
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in
  • Mounting Distance
    1.5000 in
  • Pitch
    12
  • Pitch Diameter  
    1.5000 in
  • Pressure Angle
    20
  • Weight
    0.32 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    YSM12F18HX5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289176335
  • Material
    Steel
  • Number Of Teeth  
    18
  • Standards Met
    AGMA
  • Steel Hardening
    Hardened
  • Tooth Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)