Motion
HLK103Y
Miter Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Finished w/ Keyway, 0.4500 in Face Width
MI ITEM #00368979
MFR #HLK103Y
Price$192.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Finished w/ Keyway, 0.4500 in Face Width
MI ITEM #00368979
MFR #HLK103Y

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$192.80/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Diametral Pitch
    10
  • Face Width  
    0.4500 in
  • Gear Overall Width
    1.364 in
  • Hub Diameter
    1.62 in
  • Hub Projection
    0.81 in
  • Keyway Size
    3/16 x 3/32 in
  • Mounting Distance
    2 in
  • Outside Diameter
    2.1420 in, 54.41 mm
  • Overall Width
    32.05 mm, 1.2620 in
  • Pitch
    10
  • Pitch Diameter  
    2.0000 in
  • Pitch Line to Back
    1.3640 in | 34.65 mm
  • Pressure Angle
    20 °
  • Set Screw Size
    1/4-20
  • Weight
    0.66 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Miter Gear
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    HLK103Y
  • Material
    Steel
  • Mating Gear
    HLK103Y
  • Number Of Teeth  
    20
  • Product Type
    Miter Gears
  • Set Screw Location
    90 °to Keyway
  • Speed Ratio
    1:1
  • Steel Hardening
    Hardened Teeth
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711123447

Overview

Mfr description
HLK103Y STL GEAR H/MITER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text