Motion
YSM6F24HX 1 1/2

BROWNING
YSM6F24HX 1 1/2

1228956 Straight Tooth Miter Gear - 6 DP, 20 ° Pressure Angle, 24 Teeth, Finished w/ Keyway, 0.86 in Face Width
Mi Item #00369000
MFR #YSM6F24HX 1 1/2
Price$753.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM6F24HX 1 1/2

1228956 Straight Tooth Miter Gear - 6 DP, 20 ° Pressure Angle, 24 Teeth, Finished w/ Keyway, 0.86 in Face Width
Mi Item #00369000
MFR #YSM6F24HX 1 1/2

Mfr description
YSM6F24H X 1-1/2 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$753.44/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Diametral Pitch
    6
  • Face Width  
    0.8600 in
  • Gear Overall Width
    2-5/16 in
  • Hub Diameter
    3.0000 in
  • Hub Projection
    1.3125 in
  • Keyway Size
    3/8 x 3/16 in
  • Mounting Distance
    3.6250 in
  • Pitch
    6
  • Pitch Diameter  
    4.0000 in
  • Pressure Angle
    20
  • Weight
    4.16 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    YSM6F24HX 1 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289196500
  • Material
    Steel
  • Number Of Teeth  
    24
  • Standards Met
    AGMA
  • Steel Hardening
    Hardened
  • Tooth Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)