Motion
HMK624A
Straight Tooth Miter Gear - 6 DP, 20 ° Pressure Angle, 24 Teeth, Bored to Size, 0.8690 in Face Width
MI ITEM #00369001
MFR #HMK624A
Price$487.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 6 DP, 20 ° Pressure Angle, 24 Teeth, Bored to Size, 0.8690 in Face Width
MI ITEM #00369001
MFR #HMK624A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$487.15/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Diametral Pitch
    6
  • Face Width  
    0.8690 in
  • Gear Overall Width
    2-5/16 in
  • Hub Diameter
    3 in
  • Hub Projection
    1.313 in
  • Keyway Size
    3/8 X 3/16 in
  • Mounting Distance
    3.625 in
  • Outside Diameter
    4.2360 in, 107.59 mm
  • Pitch
    6
  • Pitch Diameter  
    4.0000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    3/8-16x3/8 in
  • Weight
    4.02 lbs

Details

  • Bore Type
    Bored to Size
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog
  • Material
    Steel
  • Mating Gear
    M624, M624A, HM624, HM624A, HMK624
  • Number Of Teeth  
    24
  • Product Type
    Miter Gears
  • Set Screw Location
    Over Keyway
  • Standards Met
    ANSI B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950051543

Overview

Mfr description
HMK624A GEAR MITER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text