Motion
HLK110Y
Miter Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Finished w/ Keyway, 0.2300 in Face Width
Mi Item #00369014
MFR #HLK110Y
Price$92.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Finished w/ Keyway, 0.2300 in Face Width
Mi Item #00369014
MFR #HLK110Y

Mfr description
HLK110Y STL GEAR H/MITER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.47/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Diametral Pitch
    16
  • Face Width  
    0.2300 in
  • Gear Overall Width
    0.755 in
  • Hub Diameter
    3/4 in
  • Hub Projection
    0.44 in
  • Keyway Size
    3/32 x 3/64 in
  • Mounting Distance
    1.062 in
  • Outside Diameter
    1.0620 in, 26.98 mm
  • Pitch
    16
  • Pitch Diameter  
    1.0000 in
  • Pressure Angle
    20 °
  • Weight
    0.06 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Miter Gear
  • Hub Type
    Hub w/ Set Screw
  • Material
    Steel
  • Number Of Teeth  
    16
  • Product Type
    Miter Gears
  • Steel Hardening
    Hardened Teeth
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711123263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)