Overview
Mfr description
YSM16F16H X 3/8 MITER GEAR
- Bevel and Miter Gears Develop Axial Thrust
- Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
- Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
- Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
- Browning Gears are rated in accordance with AGMA standards
Specifications
- Pitch16
- Tooth TypeStraight
- Pressure Angle20
- Number Of Teeth
- Pitch Diameter
- Face Width
- Bore Diameter
- Diametral Pitch16
- MaterialSteel
- Bore TypeFinished Bore
- Hub TypeHub w/ Set Screw
- Hub Diameter0.7500 in
- Hub Projection0.4375 in
- Gear Overall Width3/4 in
- Mounting Distance1.0625 in
- Keyway Size3/32 x 3/64 in
- Steel HardeningHardened
- Standards MetAGMA
- Manufacturer Catalog NumberYSM16F16HX3/8
- Manufacturer Upc Number662289116355
- Manufacturer Product Page
- Weight0.12 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data