Motion
HMK1616
Straight Tooth Miter Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Bored to Size, 0.22 in Face Width
MI ITEM #00369016
MFR #HMK1616
Your Price$83.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Bored to Size, 0.22 in Face Width
MI ITEM #00369016
MFR #HMK1616

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$83.46/each(List $113.32)

Overview

Mfr description
HMK1616 GEAR MITER

Specifications

  • Pitch
    16
  • Tooth Type
    Straight
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Steel
  • Bore Type
    Bored to Size
  • Hub Type
    Hub w/ Set Screw
  • Hub Diameter
    0.75 in
  • Hub Projection
    0.438 in
  • Gear Overall Width
    3/4 in
  • Mounting Distance
    1.0625 in
  • Keyway Size
    3/32 X 3/64 in
  • Standards Met
    ANSI B15.1
  • UPC_NO
    697950052359
  • Manufacturer Catalog
  • Mating Gear
    M627, M627A, HM627, HM627A, HMK627A
  • Set Screw Location
    Over Keyway
  • Set Screw Size
    10-24 UNC in
  • Weight
    0.08 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text