Motion
HLK114Y
Miter Gear, 12 DP, 20 PA, 1:1 R, 30 Teeth, Steel
MI ITEM #00369019
MFR #HLK114Y
Your Price$256.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear, 12 DP, 20 PA, 1:1 R, 30 Teeth, Steel
MI ITEM #00369019
MFR #HLK114Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$256.86/each(List $273.66)

Overview

Mfr description
HLK114Y STL GEAR H/MITER

Specifications

  • Pitch
    12
  • Tooth Type
    Straight
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Steel
  • Bore Type
    Finished w/ Keyway
  • Hub Type
    Hub w/ Set Screw
  • Hub Diameter
    1.62 in
  • Hub Projection
    0.84 in
  • Gear Overall Width
    1.489 in
  • Mounting Distance
    2.312 in
  • Keyway Size
    3/16 x 3/32 in
  • Steel Hardening
    Hardened Teeth
  • UPC_NO
    781711123324
  • Weight
    1.04 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text