Motion
HMK1230
Straight Tooth Miter Gear - 12 DP, 20 ° Pressure Angle, 30 Teeth, Bored to Size, 0.5400 in Face Width
Mi Item #00369021
MFR #HMK1230
Price$173.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 12 DP, 20 ° Pressure Angle, 30 Teeth, Bored to Size, 0.5400 in Face Width
Mi Item #00369021
MFR #HMK1230

Mfr description
HMK1230 GEAR MITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.33/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Diametral Pitch
    12
  • Face Width  
    0.5400 in
  • Gear Overall Width
    1-31/64 in
  • Hub Diameter
    1.75 in
  • Hub Projection
    0.844 in
  • Keyway Size
    3/16 X 3/32 in
  • Mounting Distance
    2.3125 in
  • Outside Diameter
    2.6180 in
  • Pitch
    12
  • Pitch Diameter  
    2.5000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    1/4-20x1/4 in
  • Weight
    1.09 lbs

Details

  • Bore Type
    Bored to Size
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog
  • Material
    Steel
  • Mating Gear
    M627, M627A, HM627, HM627A, HMK627A
  • Number Of Teeth  
    30
  • Product Type
    Miter Gears
  • Set Screw Location
    Over Keyway
  • Standards Met
    ANSI B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)