Motion
HLK115Y
Miter Gear, 8 DP, 20 PA, 1:1 R, 24 Teeth, Steel
MI ITEM #00369024
MFR #HLK115Y
Your Price$306.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear, 8 DP, 20 PA, 1:1 R, 24 Teeth, Steel
MI ITEM #00369024
MFR #HLK115Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$306.22/each(List $327.90)

Overview

Mfr description
HLK115Y STL GEAR H/MITER

Specifications

  • Pitch
    8
  • Tooth Type
    Straight
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Steel
  • Bore Type
    Finished w/ Keyway
  • Hub Type
    Hub w/ Set Screw
  • Hub Diameter
    1-3/4 in
  • Hub Projection
    0.81 in
  • Gear Overall Width
    1.583 in
  • Mounting Distance
    2.562 in
  • Keyway Size
    3/16 x 3/32 in
  • Steel Hardening
    Hardened Teeth
  • UPC_NO
    781711123669
  • Weight
    1.61 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text