Motion
HLK116Y
Miter Gear - 8 DP, 20 ° Pressure Angle, 24 Teeth, Finished w/ Keyway, 0.6800 in Face Width
MI ITEM #00369029
MFR #HLK116Y
Price$256.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 8 DP, 20 ° Pressure Angle, 24 Teeth, Finished w/ Keyway, 0.6800 in Face Width
MI ITEM #00369029
MFR #HLK116Y

Mfr description
HLK116Y STL GEAR H/MITER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.19/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Diametral Pitch
    8
  • Face Width  
    0.6800 in
  • Gear Overall Width
    1.786 in
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    1 in
  • Keyway Size
    1/4 x 1/8 in
  • Mounting Distance
    2-3/4 in
  • Outside Diameter
    3.1250 in, 79.38 mm
  • Overall Width
    1.7860 in, 45.36 mm
  • Pitch
    8
  • Pitch Diameter  
    3.0000 in
  • Pitch Line to Back
    1.7860 in | 45.36 mm
  • Pressure Angle
    20 °
  • Set Screw Size
    5/16-18
  • Weight
    1.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Miter Gear
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    HLK116Y
  • Material
    Steel
  • Mating Gear
    HLK116Y
  • Number Of Teeth  
    24
  • Product Type
    Miter Gears
  • Set Screw Location
    90 °to Keyway
  • Speed Ratio
    1:1
  • Steel Hardening
    Hardened Teeth
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711123683

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)