Motion
YSM8F24HX 1 1/4

BROWNING
YSM8F24HX 1 1/4

1228899 Straight Tooth Miter Gear - 8 DP, 20 ° Pressure Angle, 24 Teeth, Finished w/ Keyway, 0.64 in Face Width
MI ITEM #00369030
MFR #YSM8F24HX 1 1/4
Your Price$736.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM8F24HX 1 1/4

1228899 Straight Tooth Miter Gear - 8 DP, 20 ° Pressure Angle, 24 Teeth, Finished w/ Keyway, 0.64 in Face Width
MI ITEM #00369030
MFR #YSM8F24HX 1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$736.64/each(List $847.14)

Overview

Mfr description
YSM8F24H X 1-1/4 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Pitch
    8
  • Tooth Type
    Straight
  • Pressure Angle
    20
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Diametral Pitch
    8
  • Material
    Steel
  • Bore Type
    Finished Bore
  • Hub Type
    Hub w/ Set Screw
  • Hub Diameter
    2.5000 in
  • Hub Projection
    1.0000 in
  • Gear Overall Width
    1-49/64 in
  • Mounting Distance
    2.7500 in
  • Keyway Size
    1/4 x 1/8 in
  • Steel Hardening
    Hardened
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    YSM8F24HX 1 1/4
  • Manufacturer Upc Number
    662289106431
  • Manufacturer Product Page
  • Weight
    1.94 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text