Motion
HLK117Y
Miter Gear, 8 DP, 20 PA, 1:1 R, 28 Teeth, Steel
MI ITEM #00369034
MFR #HLK117Y
Your Price$477.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear, 8 DP, 20 PA, 1:1 R, 28 Teeth, Steel
MI ITEM #00369034
MFR #HLK117Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$477.71/each(List $573.25)

Overview

Mfr description
HLK117Y STL GEAR H/MITER

Specifications

  • Pitch
    8
  • Tooth Type
    Straight
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Steel
  • Bore Type
    Finished w/ Keyway
  • Hub Type
    Hub w/ Set Screw
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    1-1/4 in
  • Gear Overall Width
    2.099 in
  • Mounting Distance
    3-1/4 in
  • Keyway Size
    1/4 x 1/8 in
  • Steel Hardening
    Hardened Teeth
  • UPC_NO
    781711123706
  • Weight
    2.50 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text