Motion
HMK828
Straight Tooth Miter Gear - 8 DP, 20 ° Pressure Angle, 28 Teeth, Bored to Size, 0.7500 in Face Width
Mi Item #00369036
MFR #HMK828
Price$274.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 8 DP, 20 ° Pressure Angle, 28 Teeth, Bored to Size, 0.7500 in Face Width
Mi Item #00369036
MFR #HMK828

Mfr description
HMK828 GEAR MITER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$274.08/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Diametral Pitch
    8
  • Face Width  
    0.7500 in
  • Gear Overall Width
    2-3/32 in
  • Hub Diameter
    2.5 in
  • Hub Projection
    1.25 in
  • Keyway Size
    1/4 X 1/8 in
  • Mounting Distance
    3.25 in
  • Outside Diameter
    3.6770 in, 93.40 mm
  • Pitch
    8
  • Pitch Diameter  
    3.5000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    5/16-18x5/16 in
  • Weight
    2.94 lbs

Details

  • Bore Type
    Bored to Size
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog
  • Material
    Steel
  • Mating Gear
    M627, M627A, HM627, HM627A, HMK627A
  • Number Of Teeth  
    28
  • Product Type
    Miter Gears
  • Set Screw Location
    Over Keyway
  • Standards Met
    ANSI B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950051758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)