Motion
HLK121Y
Miter Gear - 12 DP, 20 ° Pressure Angle, 21 Teeth, Finished w/ Keyway, 0.4000 in Face Width
Mi Item #00369044
MFR #HLK121Y
Price$173.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 12 DP, 20 ° Pressure Angle, 21 Teeth, Finished w/ Keyway, 0.4000 in Face Width
Mi Item #00369044
MFR #HLK121Y

Mfr description
HLK121Y STL GEAR H/MITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.11/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Diametral Pitch
    12
  • Face Width  
    0.4000 in
  • Gear Overall Width
    1.192 in
  • Hub Diameter
    1.38 in
  • Hub Projection
    0.69 in
  • Keyway Size
    3/16 x 3/32 in
  • Mounting Distance
    1-3/4 in
  • Pitch
    12
  • Pitch Diameter  
    1.7500 in
  • Pressure Angle
    20 °
  • Set Screw Size
    5/16-18
  • Weight
    0.44 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Miter Gear
  • Hub Type
    Hub w/ Set Screw
  • Material
    Steel
  • Number Of Teeth  
    21
  • Product Type
    Miter Gears
  • Speed Ratio
    1:1
  • Steel Hardening
    Hardened Teeth
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711123348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)