Motion
HLK122Y
Miter Gear - 5 DP, 20 ° Pressure Angle, 25 Teeth, Finished w/ Keyway, 1.1250 in Face Width
Mi Item #00369049
MFR #HLK122Y
Price$882.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 5 DP, 20 ° Pressure Angle, 25 Teeth, Finished w/ Keyway, 1.1250 in Face Width
Mi Item #00369049
MFR #HLK122Y

Mfr description
HLK122Y STL GEAR H/MITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$882.68/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Diametral Pitch
    5
  • Face Width  
    1.1250 in
  • Gear Overall Width
    3.005 in
  • Hub Diameter
    3-1/2 in
  • Hub Projection
    1-3/4 in
  • Keyway Size
    5/16 x 5/32 in
  • Mounting Distance
    4-5/8 in
  • Pitch
    5
  • Pitch Diameter  
    5.0000 in
  • Pressure Angle
    20 °
  • Weight
    8.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Miter Gear
  • Hub Type
    Hub w/ Set Screw
  • Material
    Steel
  • Number Of Teeth  
    25
  • Product Type
    Miter Gears
  • Steel Hardening
    Hardened Teeth
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711123980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)