Motion
HMK525
Straight Tooth Miter Gear - 5 DP, 20 ° Pressure Angle, 25 Teeth, Bored to Size, 1.115 in Face Width
MI ITEM #00369051
MFR #HMK525
Your Price$616.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 5 DP, 20 ° Pressure Angle, 25 Teeth, Bored to Size, 1.115 in Face Width
MI ITEM #00369051
MFR #HMK525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$616.39/each(List $739.67)

Overview

Mfr description
HMK525 GEAR MITER

Specifications

  • Pitch
    5
  • Tooth Type
    Straight
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Steel
  • Bore Type
    Bored to Size
  • Hub Type
    Hub w/ Set Screw
  • Hub Diameter
    3.5 in
  • Hub Projection
    1.75 in
  • Gear Overall Width
    3 in
  • Mounting Distance
    4.625 in
  • Keyway Size
    5/16 X 5/32 in
  • Standards Met
    ANSI B15.1
  • UPC_NO
    697950051475
  • Manufacturer Catalog
  • Mating Gear
    M525, M525A, M525B, HM525, HM525A
  • Set Screw Location
    Over Keyway
  • Set Screw Size
    3/8-16x3/8 in
  • Weight
    8.52 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text