Motion
HLK131Y
Miter Gear - 10 DP, 20 ° Pressure Angle, 25 Teeth, Finished w/ Keyway, 0.5625 in Face Width
Mi Item #00369071
MFR #HLK131Y
Price$245.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 10 DP, 20 ° Pressure Angle, 25 Teeth, Finished w/ Keyway, 0.5625 in Face Width
Mi Item #00369071
MFR #HLK131Y

Mfr description
HLK131Y STL GEAR H/MITER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.61/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Diametral Pitch
    10
  • Face Width  
    0.5625 in
  • Gear Overall Width
    1.63 in
  • Hub Diameter
    2 in
  • Hub Projection
    0.94 in
  • Keyway Size
    1/4 x 1/8 in
  • Mounting Distance
    2.438 in
  • Pitch
    10
  • Pitch Diameter  
    2.5000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    1/4-28
  • Weight
    1.18 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Miter Gear
  • Hub Type
    Hub w/ Set Screw
  • Material
    Steel
  • Number Of Teeth  
    25
  • Product Type
    Miter Gears
  • Steel Hardening
    Hardened Teeth
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711123522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)