Motion
YSM10F25HX1

BROWNING
YSM10F25HX1

1228865 Straight Tooth Miter Gear - 10 DP, 20 ° Pressure Angle, 25 Teeth, Finished w/ Keyway, 0.55 in Face Width
MI ITEM #00369072
MFR #YSM10F25HX1
Your Price$308.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM10F25HX1

1228865 Straight Tooth Miter Gear - 10 DP, 20 ° Pressure Angle, 25 Teeth, Finished w/ Keyway, 0.55 in Face Width
MI ITEM #00369072
MFR #YSM10F25HX1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$308.84/each(List $370.60)

Overview

Mfr description
YSM10F25H X 1 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Pitch
    10
  • Tooth Type
    Straight
  • Pressure Angle
    20
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Diametral Pitch
    10
  • Material
    Steel
  • Bore Type
    Finished Bore
  • Hub Type
    Hub w/ Set Screw
  • Hub Diameter
    2.0000 in
  • Hub Projection
    0.9375 in
  • Gear Overall Width
    1-5/8 in
  • Mounting Distance
    2.4375 in
  • Keyway Size
    1/4 x 1/8 in
  • Steel Hardening
    Hardened
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    YSM10F25HX1
  • Manufacturer Upc Number
    662289296422
  • Manufacturer Product Page
  • Weight
    1.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text