Motion
HMK1025B
Straight Tooth Miter Gear - 10 DP, 20 ° Pressure Angle, 25 Teeth, Bored to Size, 0.5500 in Face Width
MI ITEM #00369073
MFR #HMK1025B
Price$162.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 10 DP, 20 ° Pressure Angle, 25 Teeth, Bored to Size, 0.5500 in Face Width
MI ITEM #00369073
MFR #HMK1025B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$162.21/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Diametral Pitch
    10
  • Face Width  
    0.5500 in
  • Gear Overall Width
    1-5/8 in
  • Hub Diameter
    2 in
  • Hub Projection
    0.938 in
  • Keyway Size
    1/4 X 1/8 in
  • Mounting Distance
    2.4375 in
  • Outside Diameter
    2.6410 in, 67.08 mm
  • Pitch
    10
  • Pitch Diameter  
    2.5000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    5/16-18x5/16 in
  • Weight
    1.12 lbs

Details

  • Bore Type
    Bored to Size
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog
  • Material
    Steel
  • Mating Gear
    M627, M627A, HM627, HM627A, HMK627A
  • Number Of Teeth  
    25
  • Product Type
    Miter Gears
  • Set Screw Location
    Over Keyway
  • Standards Met
    ANSI B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950051994

Overview

Mfr description
HMK1025BMITER GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text