Motion
HMK828A
Straight Tooth Miter Gear - 8 DP, 20 ° Pressure Angle, 28 Teeth, Finished w/ Keyway, 3/4 in Face Width
MI ITEM #00369078
MFR #HMK828A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 8 DP, 20 ° Pressure Angle, 28 Teeth, Finished w/ Keyway, 3/4 in Face Width
MI ITEM #00369078
MFR #HMK828A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HMK828A MITER GEAR

Specifications

  • Pitch
    8
  • Tooth Type
    Straight
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Steel
  • Bore Type
    Finished w/ Keyway
  • Hub Type
    Hub w/ Set Screw
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    1-1/4 in
  • Gear Overall Width
    2-3/32 in
  • Mounting Distance
    3-1/4 in
  • Keyway Size
    1/4 x 1/8 in
  • Standards Met
    ANSI B15.1
  • Manufacturer Catalog
  • Weight
    2.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text