Motion
YSMS12F15RHX1/2

BROWNING
YSMS12F15RHX1/2

1229624 Right Hand Spiral Tooth Miter Gear - 12 DP, 20 ° Pressure Angle, 15 Teeth, Finished w/ Keyway, 0.27 in Face Width
Mi Item #00369085
MFR #YSMS12F15RHX1/2
Price$328.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSMS12F15RHX1/2

1229624 Right Hand Spiral Tooth Miter Gear - 12 DP, 20 ° Pressure Angle, 15 Teeth, Finished w/ Keyway, 0.27 in Face Width
Mi Item #00369085
MFR #YSMS12F15RHX1/2

Mfr description
YSMS12F15RH MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.77/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Diametral Pitch
    12
  • Face Width  
    0.2700 in
  • Gear Overall Width
    27/32 in
  • Helix Angle
    35
  • Hub Diameter
    1.0000 in
  • Hub Projection
    0.5000 in
  • Keyway Size
    1/8 x 1/16 in
  • Mounting Distance
    1.2500 in
  • Pitch
    12
  • Pitch Diameter  
    1.2500 in
  • Pressure Angle
    20
  • Weight
    0.21 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    YSMS12F15RHX1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289177240
  • Material
    Steel
  • Number Of Teeth  
    15
  • Standards Met
    AGMA
  • Steel Hardening
    Hardened
  • Tooth Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)