Motion
YSMS12F18LHX5/8

BROWNING
YSMS12F18LHX5/8

1229657 Left Hand Spiral Tooth Miter Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Finished w/ Keyway, 0.32 in Face Width
MI ITEM #00369088
MFR #YSMS12F18LHX5/8
Your Price$432.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSMS12F18LHX5/8

1229657 Left Hand Spiral Tooth Miter Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Finished w/ Keyway, 0.32 in Face Width
MI ITEM #00369088
MFR #YSMS12F18LHX5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$432.20/each(List $518.64)

Overview

Mfr description
YSMS12F18LH MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Pitch
    12
  • Tooth Type
    Left Hand Spiral
  • Pressure Angle
    20
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Diametral Pitch
    12
  • Material
    Steel
  • Bore Type
    Finished Bore
  • Hub Type
    Hub w/ Set Screw
  • Hub Diameter
    1.2500 in
  • Hub Projection
    0.6250 in
  • Gear Overall Width
    1 in
  • Mounting Distance
    1.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Steel Hardening
    Hardened
  • Helix Angle
    35
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    YSMS12F18LHX5/8
  • Manufacturer Upc Number
    662289257225
  • Manufacturer Product Page
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text