Motion
HLSK103Y-L

BOSTON GEAR
HLSK103Y-L

Miter Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Finished w/ Keyway, 0.4688 in Face Width
Mi Item #00369094
MFR #HLSK103Y-L
Price$351.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HLSK103Y-L

Miter Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Finished w/ Keyway, 0.4688 in Face Width
Mi Item #00369094
MFR #HLSK103Y-L

Mfr description
HLSK103Y L STL GEAR H/SPIRAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$351.15/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Diametral Pitch
    10
  • Face Width  
    0.4688 in
  • Gear Overall Width
    1.364 in
  • Hub Diameter
    1.62 in
  • Hub Projection
    0.78 in
  • Keyway Size
    3/16 x 3/32 in
  • Mounting Distance
    2 in
  • Outside Diameter
    2.1410 in, 54.38 mm
  • Overall Width
    1.2500 in, 31.75 mm
  • Pitch
    10
  • Pitch Diameter  
    2.0000 in
  • Pressure Angle
    20 °
  • Spiral Angle
    35 °
  • Weight
    0.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Spiral Miter Gear
  • Hub Type
    Hub w/ Set Screw
  • Material
    Steel
  • Number Of Teeth  
    20
  • Product Type
    Miter Gears
  • Speed Ratio
    1:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Spiral Bevel
  • Tooth Type
    Left Hand Spiral
  • UPC_NO
    781711123560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)