Motion
HLSK104Y-R

BOSTON GEAR
HLSK104Y-R

Miter Gear - 10 DP, 20 ° Pressure Angle, 25 Teeth, Finished w/ Keyway, 0.5800 in Face Width
Mi Item #00369103
MFR #HLSK104Y-R
Price$474.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HLSK104Y-R

Miter Gear - 10 DP, 20 ° Pressure Angle, 25 Teeth, Finished w/ Keyway, 0.5800 in Face Width
Mi Item #00369103
MFR #HLSK104Y-R

Mfr description
HLSK104Y R STL GEAR H/SPIRAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.53/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Diametral Pitch
    10
  • Face Width  
    0.5800 in
  • Gear Overall Width
    1.63 in
  • Hub Diameter
    2 in
  • Hub Projection
    0.91 in
  • Keyway Size
    3/16 x 3/32 in
  • Mounting Distance
    2.438 in
  • Pitch
    10
  • Pitch Diameter  
    2.5000 in
  • Pressure Angle
    20 °
  • Spiral Angle
    35 °
  • Weight
    1.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Output Counter-Clockwise
  • Gear Type
    Spiral Miter Gear
  • Hub Type
    Hub w/ Set Screw
  • Material
    Steel
  • Number Of Teeth  
    25
  • Product Type
    Miter Gears
  • Steel Hardening
    Hardened
  • Tooth Style
    Spiral Bevel
  • Tooth Type
    Right Hand Spiral
  • UPC_NO
    781711123584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)