Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSMS10F25RHX7/8

1229681 Right Hand Spiral Tooth Miter Gear - 10 DP, 20 ° Pressure Angle, 25 Teeth, Finished w/ Keyway, 0.57 in Face Width
Mi Item #00369104
MFR #YSMS10F25RHX7/8

Mfr description
YSMS10F25RH MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Diametral Pitch
    10
  • Face Width  
    0.5700 in
  • Gear Overall Width
    1-5/8 in
  • Helix Angle
    35
  • Hub Diameter
    2.0000 in
  • Hub Projection
    0.9375 in
  • Keyway Size
    3/16 x 3/32 in
  • Mounting Distance
    2.4370 in
  • Pitch
    10
  • Pitch Diameter  
    2.5000 in
  • Pressure Angle
    20
  • Weight
    1.31 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    YSMS10F25RHX7/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289167234
  • Material
    Steel
  • Number Of Teeth  
    25
  • Standards Met
    AGMA
  • Steel Hardening
    Hardened
  • Tooth Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)