Motion
HLSK105YA-L

BOSTON GEAR
HLSK105YA-L

Miter Gear - 7 DP, 20 ° Pressure Angle, 21 Teeth, Finished w/ Keyway, 0.6875 in Face Width
Mi Item #00369106
MFR #HLSK105YA-L
Price$540.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HLSK105YA-L

Miter Gear - 7 DP, 20 ° Pressure Angle, 21 Teeth, Finished w/ Keyway, 0.6875 in Face Width
Mi Item #00369106
MFR #HLSK105YA-L

Mfr description
HLSK105YAL STL GEAR H/SPIRAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$540.85/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Diametral Pitch
    7
  • Face Width  
    0.6875 in
  • Gear Overall Width
    1.786 in
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    0.88 in
  • Keyway Size
    1/4 x 1/8 in
  • Mounting Distance
    2-3/4 in
  • Pitch
    7
  • Pitch Diameter  
    3.0000 in
  • Pressure Angle
    20 °
  • Spiral Angle
    35 °
  • Weight
    1.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Spiral Miter Gear
  • Hub Type
    Hub w/ Set Screw
  • Material
    Steel
  • Number Of Teeth  
    21
  • Product Type
    Miter Gears
  • Speed Ratio
    1:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Spiral Miter
  • Tooth Type
    Left Hand Spiral
  • UPC_NO
    781711123829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)