Motion
HLSK106Y-R

BOSTON GEAR
HLSK106Y-R

Spiral Miter Gear, 8 DP, 20 PA, 35 Spiral Angle, 1:1 R, 28 Teeth
MI ITEM #00369113
MFR #HLSK106Y-R
Your Price$728.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HLSK106Y-R

Spiral Miter Gear, 8 DP, 20 PA, 35 Spiral Angle, 1:1 R, 28 Teeth
MI ITEM #00369113
MFR #HLSK106Y-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$728.74/each(List $874.48)

Overview

Mfr description
HLSK106Y R STL GEAR H/SPIRAL

Specifications

  • Pitch
    8
  • Tooth Type
    Right Hand Spiral
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Steel
  • Bore Type
    Finished w/ Keyway
  • Hub Type
    Hub w/ Set Screw
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    1-1/4 in
  • Gear Overall Width
    2.099 in
  • Mounting Distance
    3-1/4 in
  • Spiral Angle
    35 °
  • Keyway Size
    1/4 x 1/8 in
  • Steel Hardening
    Hardened
  • UPC_NO
    781711123768
  • Weight
    2.80 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text