Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSMS7F21RHX1

1229723 Right Hand Spiral Tooth Miter Gear - 7 DP, 20 ° Pressure Angle, 21 Teeth, Finished w/ Keyway, 0.68 in Face Width
MI ITEM #00369117
MFR #YSMS7F21RHX1

Mfr description
YSMS7F21RH MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Face Width  
    0.6800 in
  • Gear Overall Width
    1-25/32 in
  • Helix Angle
    35
  • Hub Diameter
    2.2500 in
  • Hub Projection
    0.8750 in
  • Keyway Size
    1/4 x 1/8 in
  • Mounting Distance
    2.7500 in
  • Pitch
    7
  • Pitch Diameter  
    3.0000 in
  • Pressure Angle
    20
  • Weight
    1.94 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    YSMS7F21RHX1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289107346
  • Material
    Steel
  • Number Of Teeth  
    21
  • Standards Met
    AGMA
  • Steel Hardening
    Hardened
  • Tooth Type
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)