Motion
HLSK107Y-L

BOSTON GEAR
HLSK107Y-L

Miter Gear - 6 DP, 20 ° Pressure Angle, 24 Teeth, Finished w/ Keyway, 0.8900 in Face Width
Mi Item #00369118
MFR #HLSK107Y-L
Price$1,141.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HLSK107Y-L

Miter Gear - 6 DP, 20 ° Pressure Angle, 24 Teeth, Finished w/ Keyway, 0.8900 in Face Width
Mi Item #00369118
MFR #HLSK107Y-L

Mfr description
HLSK107Y L STL GEAR H/SPIRAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,141.66/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Diametral Pitch
    6
  • Face Width  
    0.8900 in
  • Gear Overall Width
    2.317 in
  • Hub Diameter
    3 in
  • Hub Projection
    1.31 in
  • Keyway Size
    3/8 x 3/16 in
  • Mounting Distance
    3-5/8 in
  • Pitch
    6
  • Pitch Diameter  
    4.0000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    3/8-16
  • Spiral Angle
    35 °
  • Weight
    4.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Spiral Miter Gear
  • Hub Type
    Hub w/ Set Screw
  • Material
    Steel
  • Number Of Teeth  
    24
  • Product Type
    Miter Gears
  • Speed Ratio
    1:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Spiral Bevel
  • Tooth Type
    Left Hand Spiral
  • UPC_NO
    781711123904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)