Motion
HLSK110Y-R

BOSTON GEAR
HLSK110Y-R

Miter Gear - 18 DP, 20 ° Pressure Angle, 18 Teeth, Finished w/ Keyway, 0.2188 in Face Width
Mi Item #00369126
MFR #HLSK110Y-R
Price$171.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HLSK110Y-R

Miter Gear - 18 DP, 20 ° Pressure Angle, 18 Teeth, Finished w/ Keyway, 0.2188 in Face Width
Mi Item #00369126
MFR #HLSK110Y-R

Mfr description
HLSK110Y R STL GEAR H/SPIRAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.25/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Diametral Pitch
    18
  • Face Width  
    0.2188 in
  • Gear Overall Width
    0.739 in
  • Hub Diameter
    3/4 in
  • Hub Projection
    0.44 in
  • Keyway Size
    3/32 x 3/64 in
  • Mounting Distance
    1.062 in
  • Pitch
    18
  • Pitch Diameter  
    1.0000 in
  • Pressure Angle
    20 °
  • Spiral Angle
    35 °
  • Weight
    0.05 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Spiral Miter Gear
  • Hub Type
    Hub w/ Set Screw
  • Material
    Steel
  • Number Of Teeth  
    18
  • Product Type
    Miter Gears
  • Speed Ratio
    1:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Spiral Bevel
  • Tooth Type
    Right Hand Spiral
  • UPC_NO
    781711123225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)