Motion
HLSK122YR

BOSTON GEAR
HLSK122YR

Miter Gear - 20 ° Pressure Angle, 25 Teeth, Finished w/ Keyway & 1 SS, 1.1500 in Face Width
MI ITEM #00369137
MFR #HLSK122YR
Price$1,627.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HLSK122YR

Miter Gear - 20 ° Pressure Angle, 25 Teeth, Finished w/ Keyway & 1 SS, 1.1500 in Face Width
MI ITEM #00369137
MFR #HLSK122YR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,627.89/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Diametral Pitch
    5
  • Face Width  
    1.1500 in
  • Hub Diameter
    3.5000 in | 88.90 mm
  • Hub Projection
    1.7500 in | 44.45 mm
  • Mounting Distance
    4.6250 in
  • Outside Diameter
    5.1500 in
  • Overall Width
    2.9000 in | 73.66 mm
  • Pitch Diameter  
    5.0000 in
  • Pressure Angle
    20 °
  • Ratio
    1:1
  • Weight
    8.50 lbs

Details

  • Bore Type
    Finished w/ Keyway & 1 SS
  • Direction of Rotation
    Reversible
  • Gear Type
    Spiral Miter Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711124000
  • Material
    Hardened Steel
  • Number Of Teeth  
    25
  • Product Type
    Miter Gears
  • Speed Ratio
    1:1
  • Tooth Style
    Spiral Bevel
  • Tooth Type
    Spiral
  • UPC_NO
    781711124000

Overview

Mfr description
HLSK122Y R STL GEAR H/SPIRAL
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
  • Spiral tooth form miter and bevel gears are suited for higher speed and larger torque applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text