Motion
YSMS5F25RHX 1 3/8

BROWNING
YSMS5F25RHX 1 3/8

1229780 Right Hand Spiral Tooth Miter Gear - 5 DP, 20 ° Pressure Angle, 25 Teeth, Finished w/ Keyway, 1.14 in Face Width
MI ITEM #00369138
MFR #YSMS5F25RHX 1 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSMS5F25RHX 1 3/8

1229780 Right Hand Spiral Tooth Miter Gear - 5 DP, 20 ° Pressure Angle, 25 Teeth, Finished w/ Keyway, 1.14 in Face Width
MI ITEM #00369138
MFR #YSMS5F25RHX 1 3/8

Mfr description
YSMS5F25RH MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Diametral Pitch
    5
  • Face Width  
    1.1400 in
  • Gear Overall Width
    3 in
  • Helix Angle
    35
  • Hub Diameter
    3.5000 in
  • Hub Projection
    1.7500 in
  • Keyway Size
    5/16 x 5/32 in
  • Mounting Distance
    4.6250 in
  • Pitch
    5
  • Pitch Diameter  
    5.0000 in
  • Pressure Angle
    20
  • Weight
    8.66 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    YSMS5F25RHX 1 3/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289197330
  • Material
    Steel
  • Number Of Teeth  
    25
  • Standards Met
    AGMA
  • Steel Hardening
    Hardened
  • Tooth Type
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)