Motion
HQUH
Worm, 24 DP, 25 PA, .500 PD, RH, Steel/Hardened
Mi Item #00369152
MFR #HQUH
Price$181.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 24 DP, 25 PA, .500 PD, RH, Steel/Hardened
Mi Item #00369152
MFR #HQUH

Mfr description
HQUH STEEL GEAR-H/WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.47/each

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Face Width  
    0.812 in
  • Hub Diameter
    0.38 in
  • Hub Projection
    1/4 in
  • Lead
    0.5236 in
  • Lead Angle  
    18° 26'
  • Pitch  
    24 in
  • Pitch Diameter  
    1/2 in
  • Pressure Angle
    25 °
  • Weight
    0.03 lbs

Details

  • Bore Type
    Plain
  • Direction of Rotation
    Right Hand
  • Hub Type
    With Hub
  • Material
    Steel
  • Number Of Threads  
    4
  • Steel Hardening
    Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)