Motion
HS612L
Helical Gear, 45 Helix, 6 DP, 14.5 PA, 12 Teeth, LH
Mi Item #00369175
MFR #HS612L
Price$344.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Gear, 45 Helix, 6 DP, 14.5 PA, 12 Teeth, LH
Mi Item #00369175
MFR #HS612L

Mfr description
HS612L STL HELICAL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.33/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Face Width
    1 in
  • Helix Angle
    45 °
  • Hub Diameter
    1.62 in
  • Hub Projection
    3/4 in
  • Keyway Size
    1/4 x 1/8 in
  • Pitch
    6 in
  • Pitch Diameter
    2 in
  • Pressure Angle
    14.5 °
  • Weight
    0.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Left Hand
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ Set Screw
  • Material
    Steel
  • Number Of Teeth
    12
  • Steel Hardening
    Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)