Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Gear, 45 Helix, 8 DP, 14.5 PA, 16 Teeth, LH
Mi Item #00369255
MFR #HS816L

Mfr description
HS816L STL HELICAL GEAR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Face Width
    3/4 in
  • Helix Angle
    45 °
  • Hub Diameter
    1.62 in
  • Hub Projection
    1/2 in
  • Keyway Size
    1/4 x 1/8 in
  • Pitch
    8 in
  • Pitch Diameter
    2 in
  • Pressure Angle
    14.5 °
  • Weight
    0.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Left Hand
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ Set Screw
  • Material
    Steel
  • Number Of Teeth
    16
  • Steel Hardening
    Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)