Motion
L93Y
Miter Gear - 30 DP, 20 ° Pressure Angle, 15 Teeth, Plain, 0.1250 in Face Width
Mi Item #00369303
MFR #L93Y
Price$57.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 30 DP, 20 ° Pressure Angle, 15 Teeth, Plain, 0.1250 in Face Width
Mi Item #00369303
MFR #L93Y

Mfr description
L93Y STEEL MITER GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.84/each

Specifications

Dimensions

  • Bore Diameter  
    3/16 in
  • Diametral Pitch
    30
  • Face Width  
    0.1250 in
  • Gear Overall Width
    0.349 in
  • Hub Diameter
    0.41 in
  • Hub Projection
    0.19 in
  • Mounting Distance
    1/2 in
  • Outside Diameter
    0.5470 in, 13.89 mm
  • Overall Width
    0.3100 in, 7.87 mm
  • Pitch
    30
  • Pitch Diameter  
    0.5000 in
  • Pitch Line to Back
    0.3490 in | 8.87 mm
  • Pressure Angle
    20 °
  • Weight
    0.02 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Miter Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    L93Y
  • Material
    Steel
  • Mating Gear
    L93Y
  • Number Of Teeth  
    15
  • Product Type
    Miter Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    1:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711121382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)