Motion
YSM32B24

BROWNING
YSM32B24

1229004 Miter Gear - 32 DP, 20 ° Pressure Angle, 24 Teeth, Minimum Plain Bore, 0.1400 in Face Width
MI ITEM #00369306
MFR #YSM32B24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM32B24

1229004 Miter Gear - 32 DP, 20 ° Pressure Angle, 24 Teeth, Minimum Plain Bore, 0.1400 in Face Width
MI ITEM #00369306
MFR #YSM32B24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YSM32B24 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Pitch
    32
  • Pressure Angle
    20
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Diametral Pitch
    32
  • Material
    Steel
  • Bore Type
    Minimum Plain Bore
  • Hub Type
    Type B
  • Hub Diameter
    0.5000 in
  • Hub Projection
    0.2500 in
  • Mounting Distance
    0.6880 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    YSM32B24
  • Manufacturer Upc Number
    662289176564
  • Manufacturer Product Page
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text