Motion
L97Y
Miter Gear, 32 DP, 20 PA, 1.1 R, 16 Teeth, Steel
MI ITEM #00369311
MFR #L97Y
Your Price$66.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear, 32 DP, 20 PA, 1.1 R, 16 Teeth, Steel
MI ITEM #00369311
MFR #L97Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$66.18/each(List $79.41)

Overview

Mfr description
L97Y STEEL MITER GEAR

Specifications

  • Pitch
    32
  • Tooth Type
    Straight
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Steel
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    0.41 in
  • Hub Projection
    0.19 in
  • Gear Overall Width
    0.349 in
  • Mounting Distance
    1/2 in
  • UPC_NO
    781711121467
  • Weight
    0.02 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text