Motion
M1612
Straight Tooth Miter Gear - 16 DP, 20 ° Pressure Angle, 12 Teeth, Reboreable, 0.1563 in Face Width
Mi Item #00369318
MFR #M1612
Price$37.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 16 DP, 20 ° Pressure Angle, 12 Teeth, Reboreable, 0.1563 in Face Width
Mi Item #00369318
MFR #M1612

Mfr description
M1612 GEAR MITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.78/each

Specifications

Dimensions

  • Bore Diameter  
    5/16 in
  • Diametral Pitch
    16
  • Face Width  
    0.1563 in
  • Gear Overall Width
    37/64 in
  • Hub Diameter
    0.625 in
  • Hub Projection
    0.3725 in
  • Mounting Distance
    0.8125 in
  • Outside Diameter
    0.8380 in, 21.29 mm
  • Pitch
    16
  • Pitch Diameter  
    0.7500 in
  • Pressure Angle
    20 °
  • Weight
    0.04 lbs

Details

  • Bore Type
    Reboreable
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Material
    Steel
  • Mating Gear
    M627, M627A, HM627, HM627A, HMK627A
  • Number Of Teeth  
    12
  • Product Type
    Miter Gears
  • Standards Met
    ANSI B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)