Motion
L102Y
Miter Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Plain, 0.3300 in Face Width
MI ITEM #00369331
MFR #L102Y
Price$90.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Plain, 0.3300 in Face Width
MI ITEM #00369331
MFR #L102Y

Mfr description
L102Y STEEL MITER GEAR
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.19/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Diametral Pitch
    12
  • Face Width  
    0.3300 in
  • Gear Overall Width
    1.021 in
  • Hub Diameter
    1-1/4 in
  • Hub Projection
    0.63 in
  • Mounting Distance
    1-1/2 in
  • Outside Diameter
    1.6180 in, 41.10 mm
  • Overall Width
    1.0210 in, 25.93 mm
  • Pitch
    12
  • Pitch Diameter  
    1.5000 in
  • Pitch Line to Back
    1.0210 in | 25.93 mm
  • Pressure Angle
    20 °
  • Weight
    0.29 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Miter Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    L102Y
  • Material
    Steel
  • Mating Gear
    L102Y
  • Number Of Teeth  
    18
  • Product Type
    Miter Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    1:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711121580

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)