Motion
YSM8B24X1

BROWNING
YSM8B24X1

1229301 Straight Tooth Miter Gear - 8 DP, 20 ° Pressure Angle, 24 Teeth, Plain, 0.64 in Face Width
Mi Item #00369347
MFR #YSM8B24X1
Price$273.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM8B24X1

1229301 Straight Tooth Miter Gear - 8 DP, 20 ° Pressure Angle, 24 Teeth, Plain, 0.64 in Face Width
Mi Item #00369347
MFR #YSM8B24X1

Mfr description
YSM8B24 X 1 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.50/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Diametral Pitch
    8
  • Face Width  
    0.6400 in
  • Gear Overall Width
    1-49/64 in
  • Hub Diameter
    2.2500 in
  • Hub Projection
    1.0625 in
  • Mounting Distance
    2.7500 in
  • Pitch
    8
  • Pitch Diameter  
    3.0000 in
  • Pressure Angle
    20
  • Weight
    1.91 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    YSM8B24X1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289276868
  • Material
    Steel
  • Number Of Teeth  
    24
  • Standards Met
    AGMA
  • Steel Hardening
    Unhardened
  • Tooth Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)